Check Availability
  • Amplifiers
  • SOLIDDRIVE 

    Amplifier, 20W, For Use With SoundTube® and Other High-Fidelity Speakers, 20Hz to 20KHz

  • Item # 443D71
  • Mfr. Model # SA202-RDT
Amplifier,  20W,  For Use With SoundTube® and Other High-Fidelity Speakers,  20Hz to 20KHz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D71
Mfr. Model # SA202-RDT
UNSPSC #32101514
Shipping Weight 2.0 lbs
Country of Origin China *
Item Amplifier
Nominal Length 5"
Nominal Outside Width 5"
Nominal Height 1-3/8"
Output Wattage 20W
Item Primary Material Plastic
Package Quantity 1
Includes Power Adapter, Pole Surface Mount Adapter
For Use With SoundTube(R) and Other High-Fidelity Speakers
Primary Color Black
Number of Channels 2
Wireless No
Frequency Response - Speakers 20Hz to 20KHz
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.