Check Availability
  • Tailgate Spreaders
  • SNOWEX 

    Tailgate Spreader, 9 cu. ft. Capacity, Up to 40 ft. Spread Width, 3-Point Hitch Mount Type

  • Item # 446V06
  • Mfr. Model # SP-1875-1
Tailgate Spreader, 9 cu. ft. Capacity, Up to 40 ft. Spread Width, 3-Point Hitch Mount Type
Qty
  • Web Price
    $3,493.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446V06
Mfr. Model # SP-1875-1
UNSPSC #27112907
Shipping Weight 180.0 lbs
Country of Origin USA *
Item Tailgate Spreader
For Use With Pick-Ups, Tractors
Capacity 9 cu. ft.
Spread Width Up to 40 ft.
Mount Type 3-Point Hitch
Hopper Material Polyethylene
Frame Powder Coated Steel
Height 36"
Width 52"
Depth 24"
Auger Type Horizontal Feed
Spinner Size 12"
Spinner Type Powder Coated Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms