Check Availability
  • Tailgate Spreaders
  • SNOWEX 

    Tailgate Spreader, 3.25 cu. ft. Capacity, Up to 25 ft. Spread Width, 2" Receiver Mount Type

  • Item # 446V04
  • Mfr. Model # SP-325
Tailgate Spreader, 3.25 cu. ft. Capacity, Up to 25 ft. Spread Width, 2" Receiver Mount Type
Qty
  • Web Price
    $1,316.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446V04
Mfr. Model # SP-325
UNSPSC #27112907
Shipping Weight 79.0 lbs
Country of Origin USA *
Item Tailgate Spreader
For Use With Utility Vehicles, Pick-Ups, Tractors
Capacity 3.25 cu. ft.
Spread Width Up to 25 ft.
Mount Type 2" Receiver
Hopper Material Polyethylene
Frame Powder Coated Steel
Height 33"
Width 33"
Depth 18"
Auger Type Vertical Flow
Spinner Size 10"
Spinner Type Nylon-Glass Reinforced Resin
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In