Check Availability
  • Tailgate Spreaders
  • SNOWEX 

    Salt Sprayer, 300 gal. Capacity, Up to 25 ft. Spread Width, Bed Mount Type

  • Item # 446V10
  • Mfr. Model # VSS-3000
Salt Sprayer, 300 gal. Capacity, Up to 25 ft. Spread Width, Bed Mount Type
Qty
  • Web Price
    $6,663.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446V10
Mfr. Model # VSS-3000
UNSPSC #27112907
Shipping Weight 520.0 lbs
Country of Origin USA *
Item Salt Sprayer
For Use With Pick-Ups, Flatbeds
Capacity 300 gal.
Spread Width Up to 25 ft.
Mount Type Bed
Hopper Material Polyethylene
Frame Powder Coated Steel
Height 68"
Width 82"
Depth 94"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms