Check Availability
  • Drum Accessories
  • SNAP SEALS 

    Capseal, Round Head, White, Plastic, Plastic, 2" Dia., For Use With Steel Drums, PK 1000

  • Item # 42CX21
  • Mfr. Model # MSS-2-1000
Capseal,  Round Head,  White,  Plastic,  Plastic,  2" Dia.,  For Use With Steel Drums,  PK 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42CX21
Mfr. Model # MSS-2-1000
UNSPSC #60131405
Shipping Weight 27.2 lbs
Country of Origin USA *
Item Capseal
Type Round Head
Dia. 2"
Body Material Plastic
Melting Temp. 189 Degrees C
Color White
Characteristics Press On Steel Drum Bung Cap
For Use With Steel Drums
Standards FDA Approved
Construction Plastic
Includes Pull Ring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms