Check Availability
  • Tire Repair Tools
  • SLIME 

    Plastic Tire Sealant Refill Cartridge

  • Item # 443P46
  • Mfr. Model # 10179
Plastic Tire Sealant Refill Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443P46
Mfr. Model # 10179
UNSPSC #25172504
Shipping Weight 1.53 lbs
Country of Origin China *
Item Tire Sealant Refill Cartridge
Size 15.2 oz.
Length 2-1/2"
Width 3-3/4"
Color Green
Material Plastic
Features Repairs Punctures Up to 1/4", Non-Toxic, Safe for Tires and Rims
Used For Tires
* This product's country of origin is subject to change

Alternate Search Terms