Check Availability
  • Tire Repair Tools
  • SLIME 

    Plastic 12-Volt Tire Inflator

  • Item # 443P45
  • Mfr. Model # 50122
Plastic 12-Volt Tire Inflator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443P45
Mfr. Model # 50122
UNSPSC #24102208
Shipping Weight 3.87 lbs
Country of Origin China *
Item 12-Volt Tire Inflator
Size 3"L x 10"W x 8"H
Length 3"
Width 10"
Color Black/Green
Material Plastic
Features Dual Purpose Checks Pressure and Inflates In 10 Minutes, Serves In Temporary Emergency Repair Only Up to 500 Miles
Used For Tires
Includes Built-in Gauge
* This product's country of origin is subject to change

Alternate Search Terms