Check Availability
  • Safety Utility Knives
  • SLICE 

    Self-Retracting 2-1/2" Pocket Utility Knife, 1 EA

  • Item # 43Y397
  • Mfr. Model # 10514
Self-Retracting 2-1/2" Pocket Utility Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y397
Mfr. Model # 10514
UNSPSC #27111503
Catalog Page 812
Shipping Weight 0.05 lbs
Country of Origin China *
Item Pocket Utility Knife
Blade Operation Self-Retracting
Blade Type Utility
Blade Change Tool Free
Overall Length 2-1/2"
Blade Material Ceramic
Handle Color Gray
Handle Material Plastic
Number of Blades Included 1
Tether Capable Not Tether Capable
Overall Width 1-1/2"
Overall Thickness 1/2"
Position 1
Handle Type Ergonomic
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.