Check Availability
  • Belt Barrier Receiver Posts
  • SKIPPER 

    Single Belt Receiver Post, Plastic Post Material, Basic Base Type, 39-13/32" Height

  • Item # 43EJ26
  • Mfr. Model # SKIPPER 1
Single Belt Receiver Post, Plastic Post Material, Basic Base Type, 39-13/32" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Assembled using robust Skipperâ„¢ products, this kit allows you to quickly create a complete waste/safety station in any environment. Features include 2 multipurpose recycle bins (No. 48JU84), 2 safety product dispensers (No. 48JU85), and 1 post and base system with a support collar (Nos. 48JU70 and 48JU71). Kit is compatible with other Skipper products.
Show More Close
 

Technical Specifications

Item # 43EJ26
Mfr. Model # SKIPPER 1
UNSPSC #46151505
Shipping Weight 14.2 lbs
Country of Origin United Kingdom *
Item Single Belt Receiver Post
Height 39-13/32"
Post Material Plastic
Post Finish Orange
Post Dia. 4-29/32"
Base Type Basic
Base Material Plastic
For Use With Base for Skipper Post and Base System Mfr. No. Post02
Includes (2) Reflective Strips, Post Base, Post, Base Collar, Recycle Bin, Safety Dispenser
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In