Check Availability
  • Socket Bits and Sets
  • SK PROFESSIONAL TOOLS 

    Insert Bit, Metric, 4mm, Hex, 4mm, 5"

  • Item # 42W697
  • Mfr. Model # 82164
Insert Bit, Metric, 4mm, Hex, 4mm, 5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W697
Mfr. Model # 82164
UNSPSC #27112814
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric Metric
Drive Size 1/4"
Tip Size 4.0mm
Bit Style Hex
Overall Length 5"
Socket Depth Standard
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In