Check Availability
  • Socket Bits and Sets
  • SK PROFESSIONAL TOOLS 

    Insert Bit, SAE, 5/16", Hex, 5/16", 5"

  • Item # 42W695
  • Mfr. Model # 82160
Insert Bit, SAE, 5/16", Hex, 5/16", 5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W695
Mfr. Model # 82160
UNSPSC #27112814
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric SAE
Drive Size 5/16"
Tip Size 5/16"
Bit Style Hex
Overall Length 5"
Socket Depth Standard
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In