Check Availability
  • Socket Bits and Sets
  • SK PROFESSIONAL TOOLS 

    Insert Bit, Metric, 1/2", Hex, 10mm, 1"

  • Item # 42W680
  • Mfr. Model # 82060
Insert Bit, Metric, 1/2", Hex, 10mm, 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W680
Mfr. Model # 82060
UNSPSC #27112814
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 10.0mm
Bit Style Triple Square
Overall Length 1"
Socket Depth Standard
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In