Check Availability
  • Socket Bits and Sets
  • SK PROFESSIONAL TOOLS 

    Insert Bit, SAE, 5/16", Hex, T45, 6-3/4"

  • Item # 42W632
  • Mfr. Model # 81936
Insert Bit, SAE, 5/16", Hex, T45, 6-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W632
Mfr. Model # 81936
UNSPSC #27112814
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric SAE
Drive Size 5/16"
Tip Size T45
Bit Style Torx(R)
Overall Length 6-3/4"
Socket Depth Standard
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In