Check Availability
  • Socket Bits and Sets
  • SK PROFESSIONAL TOOLS 

    Insert Bit, SAE, 1/4", Hex, T10, 1", S2 Steel

  • Item # 42W583
  • Mfr. Model # 81820
Insert Bit, SAE, 1/4", Hex, T10, 1", S2 Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W583
Mfr. Model # 81820
UNSPSC #27112814
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric SAE
Drive Size 1/4"
Tip Size T10
Bit Style Torx(R) TR/Security
Overall Length 1"
Socket Depth Standard
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In