Check Availability
  • Socket Bits and Sets
  • SK PROFESSIONAL TOOLS 

    Insert Bit, SAE, 7/16", Hex, T55, 1", S2Steel

  • Item # 42W578
  • Mfr. Model # 81809
Insert Bit, SAE, 7/16", Hex, T55, 1", S2Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W578
Mfr. Model # 81809
UNSPSC #27112814
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric SAE
Drive Size 7/16"
Tip Size T55
Bit Style Torx(R)
Overall Length 1"
Socket Depth Standard
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In