Check Availability
  • Socket Bits and Sets
  • SK PROFESSIONAL TOOLS 

    Insert Bit, SAE, 1/4", Hex, 3/16", 1"

  • Item # 42W548
  • Mfr. Model # 81726
Insert Bit, SAE, 1/4", Hex, 3/16", 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W548
Mfr. Model # 81726
UNSPSC #27112814
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric SAE
Drive Size 1/4"
Tip Size 3/16"
Bit Style Tamper Resistant Hex
Overall Length 1"
Socket Depth Standard
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In