Check Availability
  • Panel Meter Shunts
  • SIMPSON ELECTRIC 

    Switchboard Shunt, 300ADC Range Amps, 50mV

  • Item # 440G34
  • Mfr. Model # 06506
Switchboard Shunt, 300ADC Range Amps, 50mV
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Simpson® Z shunt, or switchboard shunt, allows a panel meter (sold separately) to indicate a higher DC current than provided with a self-contained internal shunt. This shunt mounts directly onto a busbar and has a 50mV drop.

• Range: up to 300A DC
• Includes 5-ft. leads
Show More Close
 

Technical Specifications

Item # 440G34
Mfr. Model # 06506
UNSPSC #41113601
Shipping Weight 2.34 lbs
Country of Origin USA *
Item Switchboard Shunt
Range (Amps) 300ADC
DC Voltage Drop 50mV
For Use With Analog or Digital Panel Meters
Includes (5) Foot Leads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.