Check Availability
  • Panel Meter Shunts
  • SIMPSON ELECTRIC 

    External Portable Shunt, 25ADC Range Amps

  • Item # 440G29
  • Mfr. Model # 06707
External Portable Shunt, 25ADC Range Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Simpson® Z shunt, or portable shunt, allows a panel meter (sold separately) to indicate a higher DC current than provided with a self-contained internal shunt. This shunt is mounted in a phenolic base. The base allows the shunt to be easily installed in many locations. 150A.

• 50mV drop
• Range: up to 25A DC
• Includes 5-ft. leads
Show More Close
 

Technical Specifications

Item # 440G29
Mfr. Model # 06707
UNSPSC #41113601
Shipping Weight 0.71 lbs
Country of Origin USA *
Item External Portable Shunt
Range (Amps) 25ADC
DC Voltage Drop 50mV
For Use With Analog or Digital Panel Meters
Includes (5) Foot Leads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.