Check Availability
  • Coated Gloves
  • SHOWA 

    13 Gauge Coated Gloves, Black

  • Item # 43NT66
  • Mfr. Model # BO500B L/8
13 Gauge Coated Gloves, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43NT66
Mfr. Model # BO500B L/8
UNSPSC #46181504
Shipping Weight 0.01 lbs
Country of Origin Malaysia *
Item Coated Gloves
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Gauge 13
Lining Nylon
Color Black
Cuff Knit
Standards CE, EN388
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Intricate Small Parts Assembly, Inspection
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms