Check Availability
  • Coated Gloves
  • SHOWA 

    13 Gauge Smooth Nitrile Coated Gloves, Glove Size: S, Black/Blue/Gray

  • Item # 43FH14
  • Mfr. Model # 376S-06
13 Gauge Smooth Nitrile Coated Gloves, Glove Size: S, Black/Blue/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43FH14
Mfr. Model # 376S-06
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin Vietnam *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level 6
Gauge 13
Lining Knit
Glove Size S
Color Black/Blue/Gray
Cuff Elastic
Standards ANSI/ISEA 105 2005, CE
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms