Check Availability
  • Cut-Resistant Gloves
  • SHOWA 

    10 Gauge Rough Natural Rubber Latex Coated Gloves, Glove Size: S, Blue

  • Item # 43FH04
  • Mfr. Model # 300S-07-V
10 Gauge Rough Natural Rubber Latex Coated Gloves, Glove Size: S, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43FH04
Mfr. Model # 300S-07-V
UNSPSC #46181504
Shipping Weight 0.17 lbs
Country of Origin Malaysia *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Rough
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 10
Lining Polyester/Cotton
Glove Size S
Color Blue
Cuff Knit Wrist
Glove Length 9"
Thumb Style Wing
Standards ANSI
ANSI Cut Grams 0
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 2
Application Carpentry, Construction, Maintenance, Masonry, Public Utilities, Shipping, Receiving
Resists Abrasions
Special Features Ergonomic Design
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms