Check Availability
  • Chemical Resistant Gloves
  • SHOWA 

    Chemical Resistant Gloves, Size XL, 12"L, Blue/Yellow , 1 PR

  • Item # 43YT26
  • Mfr. Model # 660XXL-11
Chemical Resistant Gloves, Size XL, 12"L, Blue/Yellow ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43YT26
Mfr. Model # 660XXL-11
UNSPSC #46181504
Shipping Weight 0.5 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Length 12"
Cuff Gauntlet
Lining Kevlar(R)
Glove Size XL
Color Blue/Yellow
Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4341, EN 374-3
Application Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Resists Abrasion, Puncture, Cut Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms