Check Availability
  • Surface Grinders
  • SHARP 

    Surface Grinder, Automatic, Non-Coolant Fed, 220 Voltage, 3 Phase, 60 Hz

  • Item # 446P14
  • Mfr. Model # SHDC-4780
Surface Grinder,  Automatic,  Non-Coolant Fed,  220 Voltage,  3 Phase,  60 Hz
Qty
  • Web Price
    $378,211.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446P14
Mfr. Model # SHDC-4780
UNSPSC #27112704
Catalog Page 2348
Shipping Weight 39600.0 lbs
Country of Origin Taiwan *
Item Surface Grinder
Operation Type Automatic
Coolant Feed Non-Coolant Fed
Voltage 220
Phase 3
Hz 60
HP 15
Spindle RPM 10,000
Grinding Wheel Dia. 20"
Wheel Width 2"
Wheel Bore 5"
Spindle to Table 27-5/8"
Max. Grinding Length 20-15/32"
Max. Grinding Width 11"
Magnetic Chuck Size 10" x 20"
Longitudinal Table Travel 24-3/8"
Longitudinal Table Speed 196" to 984"/min.
Crossfeed Table Travel 11-3/4"
Crossfeed Handwheel per Revolution 0.200"
Crossfeed Handwheel per Graduation 0.0008"
Downfeed Handwheel per Revolution 0.050"
Downfeed Handwheel per Graduation 0.0002"
Overall Length 80"
Overall Width 47"
Features One Piece T Shape Base Casting Ensures Perfect Alignment of Longitudinal and Cross Movement, Automatic Cross Feed with Intermittent and Continuous Mode, Automatic Lubrication System
Includes Wheel, Wheel Balancer, Wheel Balancing Arbor, Wheel Flange, Diamond Dresser, Criss Cross Grinding, Cross Feed Stroke Adjuster, Oil Temperature Control System, Leveling Bolt, Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In