Check Availability
  • Surface Grinders
  • SHARP 

    Surface Grinder, Automatic, Non-Coolant Fed, 220 Voltage, 3 Phase, 60 Hz

  • Item # 446P10
  • Mfr. Model # SH-2060
Surface Grinder,  Automatic,  Non-Coolant Fed,  220 Voltage,  3 Phase,  60 Hz
Qty
  • Web Price
    $124,953.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446P10
Mfr. Model # SH-2060
UNSPSC #27112704
Catalog Page 2348
Shipping Weight 18700.0 lbs
Country of Origin Taiwan *
Item Surface Grinder
Operation Type Automatic
Coolant Feed Non-Coolant Fed
Voltage 220
Phase 3
Hz 60
HP 10
Spindle RPM 10,000
Grinding Wheel Dia. 14"
Wheel Width 2"
Wheel Bore 5"
Spindle to Table 27-5/8"
Max. Grinding Length 20-15/32"
Max. Grinding Width 11"
Magnetic Chuck Size 10" x 20"
Longitudinal Table Travel 24-3/8"
Longitudinal Table Speed 196" to 984"/min.
Crossfeed Table Travel 11-3/4"
Crossfeed Handwheel per Revolution 0.200"
Crossfeed Handwheel per Graduation 0.0008"
Downfeed Handwheel per Revolution 0.050"
Downfeed Handwheel per Graduation 0.0002"
Overall Length 60"
Overall Width 20"
Features One Piece T Shape Base Casting Ensures Perfect Alignment of Longitudinal and Cross Movement, Automatic Cross Feed with Intermittent and Continuous Mode, Automatic Lubrication System
Includes Coolant System, Wheel Balancer, Wheel Balancing Stand/Arbor, Wheel Flange, Grinding Wheel, Auto Lube System, Spindlehead, Splash Guard
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In