Check Availability
  • Surface Grinders
  • SHARP 

    Surface Grinder, Automatic, Non-Coolant Fed, 220 Voltage, 3 Phase, 60 Hz

  • Item # 446P08
  • Mfr. Model # SH-1640
Surface Grinder,  Automatic,  Non-Coolant Fed,  220 Voltage,  3 Phase,  60 Hz
Qty
  • Web Price
    $60,160.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446P08
Mfr. Model # SH-1640
UNSPSC #27112704
Catalog Page 2348
Shipping Weight 7750.0 lbs
Country of Origin Taiwan *
Item Surface Grinder
Operation Type Automatic
Coolant Feed Non-Coolant Fed
Voltage 220
Phase 3
Hz 60
HP 5
Spindle RPM 10,000
Grinding Wheel Dia. 14"
Wheel Width 2"
Wheel Bore 5"
Spindle to Table 23-5/8"
Max. Grinding Length 20-15/32"
Max. Grinding Width 8-1/8"
Magnetic Chuck Size 10" x 20"
Longitudinal Table Travel 18-3/4"
Longitudinal Table Speed 196" to 984"/min.
Crossfeed Table Travel 11-3/4"
Crossfeed Handwheel per Revolution 0.200"
Crossfeed Handwheel per Graduation 0.0005"
Downfeed Handwheel per Revolution 0.050"
Downfeed Handwheel per Graduation 0.0002"
Overall Length 40"
Overall Width 16"
Features Two Longitudinal V Ways and Two Cross V Ways for Maximum Rigidity, Automatic Cross Feed with Intermittent and Continuous Mode, Automatic Lubrication System
Includes Coolant System, Auto Lube System, Grinding Wheel, Wheel Adapter/Flange, Wheel Balancing Arbor, Wheel Balancing Stand, Diamond Dresser
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In