Check Availability
  • Surface Grinders
  • SHARP 

    Surface Grinder, Manual, Non-Coolant Fed, 220 Voltage, 3 Phase, 60 Hz

  • Item # 446P01
  • Mfr. Model # SG-618
  • (1)
Surface Grinder,  Manual,  Non-Coolant Fed,  220 Voltage,  3 Phase,  60 Hz
Qty
  • Web Price
    $15,452.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446P01
Mfr. Model # SG-618
UNSPSC #27112704
Catalog Page 2348
Shipping Weight 1870.0 lbs
Country of Origin Taiwan *
Item Surface Grinder
Operation Type Manual
Coolant Feed Non-Coolant Fed
Voltage 220
Phase 3
Hz 60
HP 1-1/2
Spindle RPM 10,000
Grinding Wheel Dia. 8"
Wheel Width (1) 3-1/2", (2) 4"
Wheel Bore 1-1/8"
Spindle to Table 15-45/64"
Max. Grinding Length 12-5/8"
Max. Grinding Width 6-3/4"
Magnetic Chuck Size 6" x 12"
Longitudinal Table Travel 12-5/8"
Longitudinal Table Speed 196" to 984"/min.
Crossfeed Table Travel 6-3/4"
Crossfeed Handwheel per Revolution 0.100"
Downfeed Handwheel per Revolution 0.030"
Downfeed Handwheel per Graduation 0.0002"
Overall Length 18-1/2"
Overall Width 6-5/16"
Features Two V Ways On Cross Travel (Saddle) for High Precision Grinding, Auto Lube System
Includes Grinding Wheel, Auto Lube System, Wheel Adapter/Flange, Wheel Balancing Arbor, Work Light, Diamond Dresser
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In