Check Availability
  • CNC Machinery
  • SHARP 

    OD Grinder, 60 Hz, Machine 119" W

  • Item # 446P18
  • Mfr. Model # OD-1324-SE
OD Grinder, 60 Hz, Machine 119" W
Qty
  • Web Price
    $92,438.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446P18
Mfr. Model # OD-1324-SE
UNSPSC #23101506
Catalog Page 2348
Shipping Weight 5761.0 lbs
Country of Origin Taiwan *
Item OD Grinder
Max. Grinding Dia. 10"
Voltage 220
Phase 3
Hz 60
Spindle RPM 10,000
Swing 10"
Distance Between Centers 27-1/2"
Max. Load Between Centers 180 lb.
Infeed Range 0 to 10"
Coolant Tank Capacity 36.8 gal.
Machine Width 119"
Machine Depth 89"
Machine Height 80"
Machine Weight 4500 lb.
Features Lubrication System, Auto Head Infeed
Includes Grinding Wheel, 5" Wheel Flange, Wheel Extractor, Infinite Variable Work Head MT #4, Manual Tailstock MT #4, (2) Carbide Tip Center MT #4, Balancing Arbor, Diamond Dresser and Stand, Coolant Tank, Work Light, Tool Box
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In