Check Availability
  • CNC Machinery
  • SHARP 

    OD Grinder, 60 Hz, Machine 87" W

  • Item # 446P15
  • Mfr. Model # OD-820-SE
OD Grinder, 60 Hz, Machine 87" W
Qty
  • Web Price
    $53,916.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446P15
Mfr. Model # OD-820-SE
UNSPSC #23101506
Catalog Page 2348
Shipping Weight 4650.0 lbs
Country of Origin Taiwan *
Item OD Grinder
Max. Grinding Dia. 10"
Voltage 220
Phase 3
Hz 60
Spindle RPM 10,000
Swing 10"
Distance Between Centers 27-1/2"
Max. Load Between Centers 180 lb.
Infeed Range 0 to 10"
Coolant Tank Capacity 21 gal.
Machine Width 87"
Machine Depth 54"
Machine Height 74"
Machine Weight 4500 lb.
Features Variable Speed Drive, Auto Lube System
Includes Auto Lube System, Coolant System, Grinding Wheel with Flange, 5" Wheel Flange, Work Head MT #3, Manual Tailstock MT #3, (2) Carbide Tip Center MT #3, Balancing Arbor, Halogen Work Light, Diamond Dresser with Holder, Tool Box
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In