Check Availability
  • Mill Drills
  • SHARP 

    Mill Drill Machine, 10 Motor HP, 10" Swing, 45 to 1500 RPM

  • Item # 446N49
  • Mfr. Model # KHM-180
Mill Drill Machine, 10 Motor HP, 10" Swing, 45 to 1500 RPM
Qty
  • Web Price
    $187,396.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N49
Mfr. Model # KHM-180
UNSPSC #23101513
Catalog Page 2347
Shipping Weight 25200.0 lbs
Country of Origin Taiwan *
Milling and Drilling Machine Product Grouping Mill/Drill Machines
Item Mill Drill Machine
Swing 10"
Drilling Capacity Steel 1-1/2"
End Milling Capacity 3/4"
Face Milling Capacity 4"
Lathe Capacity 10" to 20"
Motor HP 10
Voltage 220
Table Work Surface 31-1/2" x 59-19/64"
Includes Auto Lubrication System, 6 pcs. Leveling Blocks, 6 Sets Leveling Nuts and Bolts, 1 pcs. Draw, Coolant System, Tool Kit
Corded/Cordless Corded
Longitudinal Travel 70-29/32"
Cross Travel 55"
Amps 58.0/29.0
Motor Type Induction
Phase 3
Hz 60
RPM 45 to 1500
Chuck Size Not Included
Spindle NT 50
Spindle Taper NT 50
Spindle Speed 45 to 1500 rpm
Spindle Travel 55"
Spindle to Table 55"
Column Dia. 20"
Head Gear Driven
Table Surface Height 37"
T-Slots 3/8"
Graduations 0.001"
Operation Manual
Features The X and Z Axes are Equipped with Ballscrews Which Ensures That The Table Moves Smoothly, Headstock, Table and Saddle are Equipped with Hydraulic Clamper and Servo Motors to Ensure Machining Accuracy, Spindle Headstock Balance is Accurately Taken and A Counter Weight Permits The Head to Travel Smoothly and to Retain Its Accuracy Stability, All Castings are Made of High Quality Cast Iron and are Stress Relieved, Fixed Quill Design
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In