Check Availability
  • Mill Drills
  • SHARP 

    Mill Drill Machine, 20 Motor HP, 10" Swing, 45 to 1500 RPM

  • Item # 446N46
  • Mfr. Model # KMA-5
Mill Drill Machine, 20 Motor HP, 10" Swing, 45 to 1500 RPM
Qty
  • Web Price
    $159,112.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 446N46
Mfr. Model # KMA-5
UNSPSC #23101513
Catalog Page 2347
Shipping Weight 28000.0 lbs
Country of Origin Taiwan *
Milling and Drilling Machine Product Grouping Bench Turret Mills
Item Mill Drill Machine
Swing 10"
Drilling Capacity Steel 1"
End Milling Capacity 3/4"
Face Milling Capacity 4"
Lathe Capacity 10" to 20"
Motor HP 20
Voltage 220
Table Work Surface 29-1/2" x 106-19/64"
Includes Auto Lubrication System, 6 pcs. Leveling Blocks, 6 Sets Leveling Nuts and Bolts, 1 pcs. Draw, Coolant System, Tool Kit
Corded/Cordless Corded
Longitudinal Travel 78-45/64"
Cross Travel 31-1/2"
Amps 130.0/65.0
Motor Type Induction
Phase 3
Hz 60
RPM 45 to 1500
Chuck Size Not Included
Spindle NT 50
Spindle Taper NT 50
Spindle Speed 45 to 1500 rpm
Spindle Travel 27"
Spindle to Table 2-3/4" to 30-5/16"
Column Dia. 20"
Head Gear Driven
Table Surface Height 37"
T-Slots 3/8"
Graduations 0.001"
Operation Manual
Features Certified Meehanite(R) Casting, Boring Capability, Electro-Magnetic Spindle Control, Hardened and Ground Gears, Pendant Style Operation Panel, Auto Lube Table and Saddle Ways, Hardened and Ground Boxways, Horizontal Spindle Ballscrew and AC Servo Motor Drive On Horizontal Head, Electronic Handwheel (MPG) On Horizontal Head Travel, Honey Combed Ribbing, Table and Saddle, Adjustable Backlash Eliminator, Unique Sliding Saddle Base Design, Eye Level vertical Head Control
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.