Check Availability
  • Mill Drills
  • SHARP 

    Mill Drill Machine, 5 Motor HP, 10" Swing, 60 to 4500 RPM

  • Item # 446N40
  • Mfr. Model # VH-25
Mill Drill Machine, 5 Motor HP, 10" Swing, 60 to 4500 RPM
Qty
  • Web Price
    $38,968.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N40
Mfr. Model # VH-25
UNSPSC #23101513
Catalog Page 2347
Shipping Weight 4400.0 lbs
Country of Origin Taiwan *
Milling and Drilling Machine Product Grouping Mill/Drill Machines
Item Mill Drill Machine
Swing 10"
Drilling Capacity Steel 3/4"
End Milling Capacity 3/4"
Face Milling Capacity 4"
Lathe Capacity 10" to 20"
Motor HP 5
Voltage 220
Table Work Surface 10" x 56"
Includes Tool Kit
Corded/Cordless Corded
Longitudinal Travel 36"
Cross Travel 16-1/2"
Amps 25.0/12.0
Motor Type Induction
Phase 3
Hz 60
RPM 60 to 4500
Chuck Size Not Included
Spindle NT 40
Spindle Taper NT 40
Spindle Speed 60 to 4500 rpm
Spindle Travel 18"
Spindle to Table 5-1/8" to 23-5/8"
Column Dia. 20"
Quill Dia. 3-1/2"
Head Gear Driven
Table Surface Height 37"
T-Slots 5/8"
Graduations 0.001"
Operation Manual
Features Meehanite(R) Casting, Box Type Knee Ways, Turcide Saddle Ways, Heavy Duty Box Type Column, Build-In Rapid Knee Traverse, Build-In Power Feed Table with Rapid Traverse, 4-Way Tilt Mill Head for Added Versatility, NST #40 Horizontal and Vertical Spindle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In