Check Availability
  • Mill Drills
  • SHARP 

    Mill Drill Machine, 5 Motor HP, 10" Swing, 70 to 4000 RPM

  • Item # 446N38
  • Mfr. Model # V-1
Mill Drill Machine, 5 Motor HP, 10" Swing, 70 to 4000 RPM
Qty
  • Web Price
    $33,392.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N38
Mfr. Model # V-1
UNSPSC #23101513
Catalog Page 2347
Shipping Weight 5250.0 lbs
Country of Origin Taiwan *
Milling and Drilling Machine Product Grouping Mill/Drill Machines
Item Mill Drill Machine
Swing 10"
Drilling Capacity Steel 3/4"
End Milling Capacity 3/4"
Face Milling Capacity 4"
Lathe Capacity 10" to 20"
Motor HP 5
Voltage 220
Table Work Surface 12" x 58"
Includes Complete Coolant System with Nozzle/Tray/Connecting Hoses, Front and Rear Rubber Way Cover, Auto-Lube System, Rubber Way Cover At Back of Saddle, Metal Casting Tray At Each End of Table, Halogen Worklight, Draw Bar, Tool Kit
Corded/Cordless Corded
Longitudinal Travel 40"
Cross Travel 16"
Amps 25.0/12.0
Motor Type Induction
Phase 3
Hz 60
RPM 70 to 4000
Chuck Size Not Included
Spindle NT 40
Spindle Taper NT 40
Spindle Speed 70 to 4000 rpm
Spindle Travel 16"
Spindle to Table 2" to 18"
Column Dia. 20"
Quill Dia. 4-1/4"
Head Gear Driven
Table Surface Height 37"
T-Slots 5/8"
Graduations 0.001"
Operation Manual
Features Hardened and Ground Box Ways Throughout, Motorized Rapid Knee Positioning, Power Feed Table and Saddle, Unique Knuckle Design Utilizing T-Bolts for Added Rigidity, Extra Wide Saddle for Full Support of Table, Adjustable Double Nut Design for Backlash Elimination, Full Ribbed High Tensile Strength Casting to Dampen Vibration
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In