Check Availability
  • Lathes
  • SHARP 

    Lathe, Metal Turning, 220 Voltage, 15 Motor HP, 40-1/2" Overall Height, 147" Overall Length

  • Item # 446N69
  • Mfr. Model # 3080B
Lathe,  Metal Turning,  220 Voltage,  15 Motor HP,  40-1/2" Overall Height,  147" Overall Length
Qty
  • Web Price
    $47,718.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N69
Mfr. Model # 3080B
UNSPSC #23171606
Catalog Page 2347
Shipping Weight 7062.0 lbs
Country of Origin Taiwan *
Item Lathe
Primary Application Metal Turning
Motor HP 15
Phase 3
Voltage 220
Hz 60
Swing Over Bed (In.) 30
Distance Between Centers (In.) 80
Swing Over Cross Slide (In.) 21
Swing In Gap (In.) 40
Gap Length (In.) 22
Spindle Taper MT-5
Spindle Bore (In.) 4-1/2
Number of Spindle Speeds 12
Spindle Speed (RPM) 11 to 1000
Bed Width (In.) 15-3/4
Cross Travel (In.) 15-13/16
Compound Travel (In.) 7-3/4
Carriage Travel (In.) 80
Tailstock Taper MT-19
Tailstock Travel (In.) 6-1/2
Number of Threads (In.) 44
Thread Range (In.) 3 to 56
Number of Threads (mm) 40
Thread Range (mm) 2 to 56
Cross Feed Rates 0.001 to 0.094
Longitudinal Feed Rates 0.002 to 0.032
Coolant Tank Capacity 10 gal.
Overall Length 147"
Overall Width 45"
Overall Height 40-1/2"
Features Camlock Spindle, Direct Selection for Inch/Metric Threads, One Piece Cast Meehanite(R) Bed, Quick Change Gearbox
Includes (4) Jaw 16" Chuck, 20" Face Plate, Steady Rest, 4-Ways Toolpost, Coolant System, Halogen Light, 4-Way Carriage Stop, Tailstock, Follow Rest, Toolkit, Rapid Transverse On Longitudinal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In