Check Availability
  • Lathes
  • SHARP 

    Lathe, Metal Turning, 220 Voltage, 15 Motor HP, 52" Overall Height, 100" Overall Length

  • Item # 446N64
  • Mfr. Model # 2640B
Lathe,  Metal Turning,  220 Voltage,  15 Motor HP,  52" Overall Height,  100" Overall Length
Qty
  • Web Price
    $41,941.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N64
Mfr. Model # 2640B
UNSPSC #23171606
Catalog Page 2347
Shipping Weight 5236.0 lbs
Country of Origin Taiwan *
Item Lathe
Primary Application Metal Turning
Motor HP 15
Phase 3
Voltage 220
Hz 60
Swing Over Bed (In.) 26
Distance Between Centers (In.) 40
Swing Over Cross Slide (In.) 17-1/4
Swing In Gap (In.) 35
Gap Length (In.) 16
Spindle Taper MT-5
Spindle Bore (In.) 4-47/64
Number of Spindle Speeds 12
Spindle Speed (RPM) 10 to 1000
Bed Width (In.) 15-3/4
Cross Travel (In.) 14-3/4
Compound Travel (In.) 7-3/4
Carriage Travel (In.) 40
Tailstock Taper MT-14
Tailstock Travel (In.) 6-1/2
Number of Threads (In.) 44
Thread Range (In.) 2 to 56
Number of Threads (mm) 40
Thread Range (mm) 2 to 56
Cross Feed Rates 0.001 to 0.094
Longitudinal Feed Rates 0.002 to 0.032
Coolant Tank Capacity 10 gal.
Overall Length 100"
Overall Width 40-1/2"
Overall Height 52"
Features Camlock Spindle, Direct Selection for Inch/Metric Threads, One Piece Cast Meehanite(R) Bed, Quick Change Gearbox
Includes (4) Jaw 16" Chuck, 20" Face Plate, Steady Rest, 4-Ways Toolpost, Coolant System, Halogen Light, 4-Way Carriage Stop, Tailstock, Follow Rest, Toolkit, Rapid Transverse On Longitudinal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In