Check Availability
  • Lathes
  • SHARP 

    Lathe, Metal Turning, 220 Voltage, 7-1/2 Motor HP, 49" Overall Height, 105" Overall Length

  • Item # 446N56
  • Mfr. Model # 1860LV
Lathe,  Metal Turning,  220 Voltage,  7-1/2 Motor HP,  49" Overall Height,  105" Overall Length
Qty
  • Web Price
    $28,273.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N56
Mfr. Model # 1860LV
UNSPSC #23171606
Catalog Page 2347
Shipping Weight 4970.0 lbs
Country of Origin Taiwan *
Item Lathe
Primary Application Metal Turning
Motor HP 7-1/2
Phase 3
Voltage 220
Hz 60
Swing Over Bed (In.) 18-1/2
Distance Between Centers (In.) 60
Swing Over Cross Slide (In.) 11-3/4
Swing In Gap (In.) 27-1/4
Gap Length (In.) 9-3/4
Spindle Taper MT-4
Spindle Bore (In.) 3-9/64
Number of Spindle Speeds Variable
Spindle Speed (RPM) 20 to 2000
Bed Width (In.) 11-3/4
Cross Travel (In.) 9-7/8
Compound Travel (In.) 5-1/4
Carriage Travel (In.) 80
Tailstock Taper MT-6
Tailstock Travel (In.) 5
Number of Threads (In.) 36
Thread Range (In.) 4 to 56
Number of Threads (mm) 34
Thread Range (mm) 4 to 56
Cross Feed Rates 0.001 to 0.094
Longitudinal Feed Rates 0.002 to 0.032
Coolant Tank Capacity 5 gal.
Overall Length 105"
Overall Width 40-1/2"
Overall Height 49"
Features Camlock Spindle, Direct Selection for Inch/Metric Threads, One Piece Cast Meehanite(R) Bed, 12 Speed Geared Head, Digital Variable Speed-DVS
Includes (3) Jaw 10" Chuck, 16" Face Plate, Steady Rest with Bronze Tip, Follow Rest, Coolant System, Full Length Splash Guard, American Toolpost, Halogen Work Light, Longitudinal Carriage Stops, Tailstock, Tool Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In