Check Availability
  • Lathes
  • SHARP 

    Lathe, Metal Turning, 220 Voltage, 5 Motor HP, 63" Overall Height, 72" Overall Length

  • Item # 446N50
  • Mfr. Model # 1118H
Lathe,  Metal Turning,  220 Voltage,  5 Motor HP,  63" Overall Height,  72" Overall Length
Qty
  • Web Price
    $40,167.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N50
Mfr. Model # 1118H
UNSPSC #23171606
Catalog Page 2347
Shipping Weight 2300.0 lbs
Country of Origin Taiwan *
Item Lathe
Primary Application Metal Turning
Motor HP 5
Phase 3
Voltage 220
Hz 60
Swing Over Bed (In.) 11
Distance Between Centers (In.) 18
Swing Over Cross Slide (In.) 6
Swing In Gap (In.) 9
Gap Length (In.) 18
Spindle Taper MT-2
Spindle Bore (In.) 1-1/8
Number of Spindle Speeds Variable
Spindle Speed (RPM) 130 to 4000
Bed Width (In.) 6-3/4
Cross Travel (In.) 6
Compound Travel (In.) 3
Carriage Travel (In.) 18
Tailstock Taper MT-2
Tailstock Travel (In.) 3-3/4
Number of Threads (In.) 36
Thread Range (In.) 11 to 108
Number of Threads (mm) 34
Thread Range (mm) 9/32 to 2-45/64
Cross Feed Rates 0.3125 to 4
Longitudinal Feed Rates 0.3125 to 7
Coolant Tank Capacity 3 gal.
Overall Length 72"
Overall Width 73"
Overall Height 63"
Features Independent Electric Feed Rate Control On Carriage and Cross Slide, Quick Action Slide for Threading, Beways with Turcite On Carriage and Bed for Oil Retention, Adjustable Thread Length Control Stops
Includes Splash Guard, Coolant System, Chuck Guard, Spindle Nose Cover, Leadscrew Cover, American Tool Post, Drive Dog and Gear, Adjustable Tool Setting Guages, Halogen Work Light, Drive Plate, Headstock Center, Tailstock
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In