Check Availability
  • Grooving Tools
  • SCIENTIFIC CUTTING TOOLS 

    Grooving Tool, 0.25" Shank Dia., Solid Carbide, TiN, 0.0305" Groove Width

  • Item # 42NL16
  • Mfr. Model # GFR030Q-6C
Grooving Tool,  0.25" Shank Dia.,  Solid Carbide,  TiN,  0.0305" Groove Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42NL16
Mfr. Model # GFR030Q-6C
UNSPSC #23171607
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Grooving Tool
Style Full Radius
Material Solid Carbide
Overall Length 2-1/2"
Shank Dia. 0.25"
Bore Dia. 0.25"
Groove Width 0.0305"
Max. Cutting Depth 0.375"
Offset 0.060
Radius 0.0152"
Cutting Angle 2 Degrees
Finish TiN
Cutting Direction Right Hand
Grade C2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.