Check Availability
  • SCHUMACHER ELECTRIC 

    Automatic Battery Charger, Boosting, Charging, AGM, Deep Cycle, Lead Acid, For Battery Voltage 12

  • Item # 444N26
  • Mfr. Model # SC1353
Automatic Battery Charger,  Boosting, Charging,  AGM, Deep Cycle, Lead Acid,  For Battery Voltage 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444N26
Mfr. Model # SC1353
UNSPSC #26111704
Catalog Page 925
Shipping Weight 32.0 lbs
Country of Origin Mexico *
Item Battery Charger
Charger Style Wheeled
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Lead Acid
Charger Function Boosting, Charging
Automatic/Manual Automatic
Charge Type Smart
Boost Amps @ Voltage 40A @ 12V, 40A @ 6V
Cold Cranking Amps @ Voltage 200A @ 12V
Charging Amps @ Voltage 6A/2A @ 12V
Maintaining Amps @ Voltage 2A @ 12V
AC Cord Length 7 ft.
Input Voltage 120VAC
Input Amps 0.4
Overall Width 12-1/8"
Overall Height 24"
Overall Depth 12-1/4"
Cable Gauge 8 AWG
Cable Length 8 ft.
Test Feature Yes
Timer Microprocessor Controlled
Material Aluminum
Standards UL, cUL Listed, BC
Includes Charger, manual
Portable No
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms