Check Availability
  • Table Saw Accessories
  • SAWSTOP 

    Dust Collector Blade Guard, 19" Length, 79" Width, 17" Height

  • Item # 436C62
  • Mfr. Model # TSG-FDC
Dust Collector Blade Guard, 19" Length, 79" Width, 17" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C62
Mfr. Model # TSG-FDC
UNSPSC #40161503
Shipping Weight 58.0 lbs
Country of Origin Taiwan *
Item Dust Collector Blade Guard
For Use With Industrial Cabinet Saws, Professional Cabinet Saws, Contractor Saws
Requires Mfr. No. ICS, PCS, CNS
Length 19"
Width 79"
Height 17"
Material Steel
Features Heavy Duty Overarm, Quick Blade Access, Air Volume Collection
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms