Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Pedestal Mailbox, 4C Type, 2 Doors, Green

  • Item # 443G74
  • Mfr. Model # 3410SX-01GRN
Pedestal Mailbox, 4C Type, 2 Doors, Green
Qty
  • Web Price
    $979.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443G74
Mfr. Model # 3410SX-01GRN
UNSPSC #24112407
Shipping Weight 105.0 lbs
Country of Origin USA *
Item Pedestal Mailbox
Type 4C
Number of Doors 2
Color Green
Height 52-5/8"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Cabinet Capacity Tenant Doors 13-1/4" W x 3-1/4" H x 17" D, Parcel Locker 13-1/4" W x 15-1/2" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Post Height 13"
Post Material Aluminum
Post Thickness 6-1/4"
Net Weight 95 lb.
Includes Pedestal, Tenant Door, Parcel Locker
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In