Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, 2 Doors, Gold

  • Item # 443J39
  • Mfr. Model # 3814S-2BGF
Mailbox, 4C, 2 Doors, Gold
Qty
  • Web Price
    $1,010.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443J39
Mfr. Model # 3814S-2BGF
UNSPSC #24112407
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 2
Color Gold
Height 52-5/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Wall Mounted
Orientation Horizontal
Cabinet Capacity (2) 13-3/8" W x 17" H x 15-1/2" D
Slot Capacity 10-1/2" W x 6" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 100 lb.
Standards ISO 9001: 2008
Includes (2) Locks Keyed Differently, (6) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In