Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, 1 Door, Gold

  • Item # 443H94
  • Mfr. Model # 3809S-1BGF
Mailbox, 4C, 1 Door, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443H94
Mfr. Model # 3809S-1BGF
UNSPSC #24112407
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 1
Color Gold
Height 35-1/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Wall Mounted
Orientation Horizontal
Cabinet Capacity 13-3/8" W x 24" H x 15-1/2" D
Slot Capacity 10-1/2" W x 6" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 65 lb.
Standards ISO 9001: 2008
Includes Heavy Duty Cam Lock with Dust/Rain Shield, (3) Keys
* This product's country of origin is subject to change

Welcome Sign In