Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, 1 Door, Sandstone

  • Item # 443H83
  • Mfr. Model # 3807S-1BSF
Mailbox, 4C, 1 Door, Sandstone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443H83
Mfr. Model # 3807S-1BSF
UNSPSC #24112407
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 1
Color Sandstone
Height 28-1/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Wall Mounted
Orientation Horizontal
Cabinet Capacity 13-3/8" W x 17" H x 15-1/2" D
Slot Capacity 10-1/2" W x 6" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 50 lb.
Standards ISO 9001: 2008
Includes Heavy Duty Cam Lock with Dust/Rain Shield, (3) Keys
* This product's country of origin is subject to change

Welcome Sign In