Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Mailbox, 4C Type, 2 Doors, Sand

  • Item # 443H77
  • Mfr. Model # 3910SX-2PSFP
Mailbox, 4C Type, 2 Doors, Sand
Qty
  • Web Price
    $948.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443H77
Mfr. Model # 3910SX-2PSFP
UNSPSC #24112407
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 2
Color Sand
Height 52-3/4"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 13-1/4" W x 17-1/4" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 100 lb.
Standards USPS
Includes Enclosure, (2) Parcel Lockers
* This product's country of origin is subject to change

Welcome Sign In