Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Mailbox, 4C Type, 4 Doors, Gold

  • Item # 443H39
  • Mfr. Model # 3910DX-4PGFP
Mailbox, 4C Type, 4 Doors, Gold
Qty
  • Web Price
    $1,453.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443H39
Mfr. Model # 3910DX-4PGFP
UNSPSC #24112407
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 4
Color Gold
Height 52-3/4"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 13-1/4" W x 17-1/4" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 180 lb.
Standards USPS
Includes Enclosure, (4) Parcel Lockers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In