Check Availability
  • Mailbox Enclosures
  • SALSBURY INDUSTRIES 

    17-1/2" x 52-3/4" Enclosure for Mfr. No. 3710S-08ZFU, 3710S-08ZFP, 3710S-05ZFU, 3710S-05ZFP, 3710SZ-

  • Item # 443J99
  • Mfr. Model # 3910SX-BRZ
17-1/2" x 52-3/4" Enclosure for Mfr. No. 3710S-08ZFU, 3710S-08ZFP, 3710S-05ZFU, 3710S-05ZFP, 3710SZ-
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443J99
Mfr. Model # 3910SX-BRZ
UNSPSC #24112407
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Enclosure
Mounting Free-Standing
Number of Columns 1
For Use With Mfr. No. 3710S-08ZFU, 3710S-08ZFP, 3710S-05ZFU, 3710S-05ZFP, 3710SZ-04ZFU, 3710SZ-04ZFP, 3710S-03ZFU, 3710S-03ZFP, 3710S-02ZFU, 3710S-02ZFP, 3710S-04ZFU, 3710S-04ZFP, 3710S-01ZFU, 3710S-01ZFP
Max. Number of Mailboxes 1
Finish Bronze Powder Coated
Features For Indoor or Outdoor Use
Material Aluminum
Width 17-1/2"
Height 52-3/4"
Depth 19"
Standards ISO 9001: 2008
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In