Check Availability
  • Mailbox Enclosures
  • SALSBURY INDUSTRIES 

    17-1/2" x 52-3/4" Enclosure for Mfr. No. 3710S-08AFU, 3710S-08AFP, 3710S-05AFU, 3710S-05AFP, 3710SA-

  • Item # 443J98
  • Mfr. Model # 3910SX-ALM
17-1/2" x 52-3/4" Enclosure for Mfr. No. 3710S-08AFU, 3710S-08AFP, 3710S-05AFU, 3710S-05AFP, 3710SA-
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443J98
Mfr. Model # 3910SX-ALM
UNSPSC #24112407
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Enclosure
Mounting Free-Standing
Number of Columns 1
For Use With Mfr. No. 3710S-08AFU, 3710S-08AFP, 3710S-05AFU, 3710S-05AFP, 3710SA-04AFU, 3710SA-04AFP, 3710S-03AFU, 3710S-03AFP, 3710S-02AFU, 3710S-02AFP, 3710S-04AFU, 3710S-04AFP, 3710S-01AFU, 3710S-01AFP
Max. Number of Mailboxes 1
Finish Alum Powder Coated
Features For Indoor or Outdoor Use
Material Aluminum
Width 17-1/2"
Height 52-3/4"
Depth 19"
Standards ISO 9001: 2008
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In