Check Availability
  • Mailbox Enclosures
  • SALSBURY INDUSTRIES 

    32-1/4" x 52-3/4" Enclosure for Mfr. No. 3710D-18GFU, 3710D-18GFP, 3710DA-10GFU, 3710DA-10GFP, 3710D

  • Item # 443J80
  • Mfr. Model # 3910DX-GLD
32-1/4" x 52-3/4" Enclosure for Mfr. No. 3710D-18GFU, 3710D-18GFP, 3710DA-10GFU, 3710DA-10GFP, 3710D
Qty
  • Web Price
    $747.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443J80
Mfr. Model # 3910DX-GLD
UNSPSC #24112407
Shipping Weight 66.0 lbs
Country of Origin USA *
Item Enclosure
Mounting Free-Standing
Number of Columns 1
For Use With Mfr. No. 3710D-18GFU, 3710D-18GFP, 3710DA-10GFU, 3710DA-10GFP, 3710DA-09GFU, 3710DA-09GFP, 3710DA-08GFU, 3710DA-08GFP
Max. Number of Mailboxes 1
Finish Gold Powder Coated
Features For Indoor or Outdoor Use
Material Aluminum
Width 32-1/4"
Height 52-3/4"
Depth 19"
Standards ISO 9001: 2008
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In