Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Collection Box, 4C, 1 Door, Gold

  • Item # 443H90
  • Mfr. Model # 3808S-1CGF
Collection Box, 4C, 1 Door, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443H90
Mfr. Model # 3808S-1CGF
UNSPSC #24112407
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Collection Box
Type 4C
Number of Doors 1
Color Gold
Height 31-5/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Wall Mounted
Orientation Horizontal
Cabinet Capacity 13-3/8" W x 14" H x 15-1/2" D
Slot Capacity 12" W x 7-5/8" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 65 lb.
Standards ISO 9001: 2008
Includes (2) Heavy Duty Cam Locks with Dust/Rain Shield, (6) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In