Check Availability
  • SYSTEM SENSOR 

    Remote Annunciator,Signaling Device

  • Item # 5CGZ3
  • Mfr. Model # RA100Z
Remote Annunciator,Signaling Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CGZ3
Mfr. Model # RA100Z
UNSPSC #46191505
Catalog Page 3029
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Remote Annunciator Alarm LED
Type Signaling Device
Finish White
Mounting Single Gang Box
Alarm Current 12 mA
Depth (In.) 1-1/4
Height (In.) 4-5/8
Width (In.) 2-3/4
Ambient Temp. Limits (F) 14 to 140
Humidity Range (% RH) 0 to 95
Number Required 1
Voltage 18 to 32VDC
Standards UL
Includes Mounting Plate
For Use With Mfr. No. D4120, D4120W
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions